Shop RITESCREEN
See all product information
Create Account
28 in W x 18 in H Hinged / wicket Window Screen, WK1, Charcoal Fiberglass Mesh, Black
- Mfr # WK1-Black-L48-MSFG-L00-Charcoal Fiberglass-H18-W28
- Zoro # G214036632
product price:Â
$
66.99
/ea
Key Features
Width
28 in
Window Screen Type
Hinged / wicket
Mesh Type
Charcoal Fiberglass
Series
WK1
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WK1-Black-L48-MSFG-L00-Charcoal Fiberglass-H18-W28
- Zoro #
- G214036632
- UPC #
- -
- Country of Origin
- United States
- Window Screen Type
- Hinged / wicket
- Mesh Type
- Charcoal Fiberglass
- Series
- WK1
- Frame Color
- Black
- Frame Material
- Aluminum
- Screen Material
- Fiberglass
- Screen Color
- Black
Dimensions
- Width
- 28 in
- Height
- 18 in
- Mesh Size
- 28 in x 18 in
- Frame Thickness
- 1.25 in
Description
The WK1 is designed for a variety of window types, and features our proprietary wicket design for easy adjustment and controlled access to your windows. Add up to 2 wickets when customizing your wicket screen, with center, left, and right wicket locations. This robust window screen is reinforced by 1.25in extruded aluminum walls, thicker than any other extruded window screen in our catalog. The durable, weather-resistant aluminum frame is customizable to blend seamlessly with your unique space while providing unparalleled protection from the outdoors. Customizable with the ability to add up to 2 wickets for large screen installations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.