Shop RITESCREEN

28 in W x 41 in H Slider Glider Window Screen, SL7, Aluminum Mesh, Almond

  • Mfr # SL7-A29-MSAL-L00-H41-W28
  • Zoro # G712735174

product price: 
$
72.99
/ea

Key Features

Width
28 in
Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL7
Frame Color
Almond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL7-A29-MSAL-L00-H41-W28
Zoro #
G712735174
UPC #
-
Country of Origin
United States

Dimensions

Width
28 in
Height
41 in
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL7
Frame Color
Almond

Description

The SL7 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side-mounted pull rail for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.