Shop RITESCREEN
See all product information
Create Account
28 in W x 54 in H Slider Glider Window Screen, SL7, BetterVue Mesh, White
- Mfr # SL7-C01-MSBV-L00-H54-W28
- Zoro # G712741885
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Width
28 in
Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL7
Frame Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL7-C01-MSBV-L00-H54-W28
- Zoro #
- G712741885
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 28 in
- Height
- 54 in
- Frame Thickness
- 5/16 in
Details
- Window Screen Type
- Slider Glider
- Mesh Type
- BetterVue
- Series
- SL7
- Frame Color
- White
Description
The SL7 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side-mounted pull rail for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.