Shop RITESCREEN
See all product information
Create Account
28.75 in. W x 34.188 in. H Full Screen Window Screen, FS2, Standard Aluminum Mesh, White
- Mfr # FS2-C01-MSUV-L00-H34.188-W28.75
- Zoro # G013794931
product price:Â
$
84.99
/ea
Key Features
Width
28.75 in.
Height
34.188 in.
Window Screen Type
Full Screen
Mesh Type
Standard Aluminum
Series
FS2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS2-C01-MSUV-L00-H34.188-W28.75
- Zoro #
- G013794931
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 28.75 in.
- Height
- 34.188 in.
- Frame Thickness
- 5/16"
Details
- Window Screen Type
- Full Screen
- Mesh Type
- Standard Aluminum
- Series
- FS2
- Frame Color
- White
- Frame Material
- Aluminum
- Screen Color
- White
Description
Designed to cover your entire window from corner to corner, full screens are a versatile screen replacement option for homeowners seeking a straightforward window screen with an uncompromising, timeless aesthetic. Complementing both single-hung and double-hung windows alike, as well as a variety of other unique door screen openings, our custom full screens offer a no-hardware option for a simple, yet elegant screen solution. Full screens are often used in storm door screens that have a latching mechanism already in place, providing additional filtration and ventilation when needed. No matter your unique screen need, the full screen offers an extra layer of privacy and protection from the outdoors without impeding sightlines from the inside of your home. Our extruded full screen replacements provide best-in-class protection against the outdoors while revitalizing the look and feel of your home. If you're seeking a custom replacement window screen with the clearest views and unparalleled air filtration, a custom full screen makes your window screen replacement decision easy!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.