28.75 in W x 34.188 in H Single hung Window Screen, SH1, UltraVue Mesh, White
- Mfr # SH1-C01-MSUV-L00-H34.188-W28.75
- Zoro # G513794134
product price:Â
$
99.99
/ea
Key Features
Width
28.75 in
Height
34.188 in
Window Screen Type
Single hung
Mesh Type
UltraVue
Series
SH1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH1-C01-MSUV-L00-H34.188-W28.75
- Zoro #
- G513794134
- UPC #
- -
- Country of Origin
- United States
- Window Screen Type
- Single hung
- Mesh Type
- UltraVue
- Series
- SH1
- Frame Color
- White
- Frame Material
- Aluminum
- Screen Material
- Fiberglass
- Screen Color
- Black
Dimensions
- Width
- 28.75 in
- Height
- 34.188 in
- Mesh Size
- 28.75 in x 34.188 in
- Frame Thickness
- 0.3125 in
Description
Transform your window frames into portraits of tranquility with our custom single-hung window screens. Designed for full compatibility with your unique single-hung window where only the bottom sash opens. An elegant screen solution for homes battling pests, frequent storms, water damage, and even nosey neighbors! Custom single-hung window screen replacements provide an instant aesthetic enhancement and an extra layer of protection in the most vulnerable areas of your home. Two leaf springs ensure easy installation and removal with a durable, weather-resistant aluminum frame. Custom single-hung window screens are an ideal solution for homeowners seeking a single-hung window screen replacement or adding a layer of protection to their existing single-hung window. Just because these screens set themselves apart, doesn't mean they have to stand out on the face of your home.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.