Shop RITESCREEN
See all product information
Create Account
29 in W x 11 in H Slider Glider Window Screen, SL7, UltraVue Mesh, Almond
- Mfr # SL7-A29-MSUV-L00-H11-W29
- Zoro # G712738625
product price:Â
$
66.99
/ea
Key Features
Width
29 in
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL7
Frame Color
Almond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL7-A29-MSUV-L00-H11-W29
- Zoro #
- G712738625
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 29 in
- Height
- 11 in
- Frame Thickness
- 5/16 in
Details
- Window Screen Type
- Slider Glider
- Mesh Type
- UltraVue
- Series
- SL7
- Frame Color
- Almond
Description
The SL7 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side-mounted pull rail for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.