Shop RITESCREEN
See all product information
Create Account
29 in W x 42 in H Casement Window Screen, CA1, Charcoal Fiberglass Mesh, White
- Mfr # CA1-C01-MSFG-L00-H42-W29
- Zoro # G613544257
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Width
29 in
Window Screen Type
Casement
Mesh Type
Charcoal Fiberglass
Series
CA1
Frame Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA1-C01-MSFG-L00-H42-W29
- Zoro #
- G613544257
- UPC #
- -
- Country of Origin
- United States
- Window Screen Type
- Casement
- Mesh Type
- Charcoal Fiberglass
- Series
- CA1
- Frame Color
- White
Dimensions
- Width
- 29 in
- Height
- 42 in
- Frame Thickness
- 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.