29 in W x 73 in H Double-Hung Window Screen, DH4, Aluminum Mesh, White
- Mfr # DH4-C01-MSAL-L00-H73-W29
- Zoro # G214023151
product price:Â
$
154.99
/ea
Key Features
Width
29 in
Window Screen Type
Double-Hung
Mesh Type
Aluminum
Series
DH4
Frame Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH4-C01-MSAL-L00-H73-W29
- Zoro #
- G214023151
- UPC #
- -
- Country of Origin
- United States
- Window Screen Type
- Double-Hung
- Mesh Type
- Aluminum
- Series
- DH4
- Frame Color
- White
Dimensions
- Width
- 29 in
- Height
- 73 in
Description
The DH5 is a Double Hung Flanged Full Screen with Swivel Latches & Clips Secure the Screen in Your Window. DH5 Features a Pull Tab for Easy Installation & Removal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.