This item is Discontinued.

Ritescreen 3 in. W x 20 in. H Slider Glider Window Screen, SL5, Aluminum Mesh, Almond SL5-A29-MSAL-L00-H20-W3

This item is Discontinued.

Ritescreen

3 in. W x 20 in. H Slider Glider Window Screen, SL5, Aluminum Mesh, Almond (Discontinued)

Mfr # SL5-A29-MSAL-L00-H20-W3
Zoro # G013420649
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL5-A29-MSAL-L00-H20-W3
Zoro #
G013420649
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in.
Height
20 in.
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL5
Frame Color
Almond

Description

The SL5 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.