Shop RITESCREEN
See all product information
Create Account
3 in W x 32 in H Slider Glider Window Screen, SL2, Charcoal Fiberglass Mesh, Almond
- Mfr # SL2-A29-MSFG-L00-H32-W3
- Zoro # G613501465
product price:Â
$
66.99
/ea
Key Features
Width
3 in
Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL2
Frame Color
Almond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL2-A29-MSFG-L00-H32-W3
- Zoro #
- G613501465
- UPC #
- -
- Country of Origin
- United States
- Window Screen Type
- Slider Glider
- Mesh Type
- Charcoal Fiberglass
- Series
- SL2
- Frame Color
- Almond
Dimensions
- Width
- 3 in
- Height
- 32 in
- Frame Thickness
- 5/16"
Description
The SL2 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a lift rail for easy installation and removal. This lightweight, yet durable GenExt frame is equipped with a crossbar for enhanced stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.