This item is Discontinued.

This item is Discontinued.
3 in W x 45 in H Double-Hung Window Screen, DH2, Charcoal Fiberglass Mesh, Almond (Discontinued)
Mfr #
DH2-A29-MSFG-L00-H45-W3
Zoro #
G413955017
Country of Origin United States
Category Window Screens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DH2-A29-MSFG-L00-H45-W3
Zoro #
G413955017
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Height
45 in
Details
Window Screen Type
Double-Hung
Mesh Type
Charcoal Fiberglass
Series
DH2
Frame Color
Almond
Description
The DH3 is a double-hung style window screen model that utilizes two pull latch assemblies to help secure the screen in your window. Compatible frames are easily identifiable by the dimples or pin holes in the screen channel, enabling homeowners to affix the screen in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.