This item is Discontinued.

Ritescreen 3 in W x 48 in H Double-Hung Window Screen, DH8, Aluminum Mesh, Almond DH8-A29-MSAL-L00-H48-W3

This item is Discontinued.

Ritescreen

3 in W x 48 in H Double-Hung Window Screen, DH8, Aluminum Mesh, Almond (Discontinued)

Mfr # DH8-A29-MSAL-L00-H48-W3
Zoro # G312631944
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DH8-A29-MSAL-L00-H48-W3
Zoro #
G312631944
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Height
48 in
Frame Thickness
5/16 in

Details

Window Screen Type
Double-Hung
Mesh Type
Aluminum
Series
DH8
Frame Color
Almond

Description

The DH8 is a double-hung window screen that utilizes two leaf springs to help secure the screen in your window and two pull tabs for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.