This item is Discontinued.

Ritescreen 3 in W x 56 in H Slider / glider Window Screen, SL2, Aluminum Mesh, White SL2-C01-MSAL-L00-H56-W3

This item is Discontinued.

Ritescreen

3 in W x 56 in H Slider / glider Window Screen, SL2, Aluminum Mesh, White (Discontinued)

Mfr # SL2-C01-MSAL-L00-H56-W3
Zoro # G113504256
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL2-C01-MSAL-L00-H56-W3
Zoro #
G113504256
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Height
56 in
Frame Thickness
0.3125 in
Mesh Size
3 in x 56 in

Details

Window Screen Type
Slider / glider
Mesh Type
Aluminum
Series
SL2
Frame Color
White
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black

Description

The SL2 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a lift rail for easy installation and removal. This lightweight, yet durable GenExt frame is equipped with a crossbar for enhanced stability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.