Shop RITESCREEN

30 in W x 14 in H Double-Hung Window Screen, DH6, Aluminum Mesh, Black

  • Mfr # DH6-L48-MSAL-L00-H14-W30
  • Zoro # G214017488

product price: 
$
69.99
/ea

Key Features

Width
30 in
Window Screen Type
Double-Hung
Mesh Type
Aluminum
Series
DH6
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DH6-L48-MSAL-L00-H14-W30
Zoro #
G214017488
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Height
14 in

Details

Window Screen Type
Double-Hung
Mesh Type
Aluminum
Series
DH6
Frame Color
Black

Description

The DH6 is a double-hung window screen that utilizes two leaf springs to help secure the screen in your window and a pull rail for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.