Shop RITESCREEN

30 in W x 43 in H Casement Window Screen, CA1, Aluminum Mesh, White

  • Mfr # CA1-C01-MSAL-L00-H43-W30
  • Zoro # G013541511

product price: 
$
91.99
/ea

Key Features

Width
30 in
Window Screen Type
Casement
Mesh Type
Aluminum
Series
CA1
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA1-C01-MSAL-L00-H43-W30
Zoro #
G013541511
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Height
43 in
Frame Thickness
3/8 in

Details

Window Screen Type
Casement
Mesh Type
Aluminum
Series
CA1
Frame Color
White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.