Shop RITESCREEN
See all product information
Create Account
30 in. W x 48 in. H Slider Glider Window Screen, SL3, Standard Aluminum Mesh, Black
- Mfr # SL3-L48-MSAL-L00-H48-W30
- Zoro # G013452503
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Width
30 in.
Height
48 in.
Window Screen Type
Slider Glider
Mesh Type
Standard Aluminum
Series
SL3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL3-L48-MSAL-L00-H48-W30
- Zoro #
- G013452503
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 30 in.
- Height
- 48 in.
- Frame Thickness
- 5/16 in
Details
- Window Screen Type
- Slider Glider
- Mesh Type
- Standard Aluminum
- Series
- SL3
- Frame Color
- Black
- Frame Material
- Aluminum
- Screen Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.