30 in W x 69 in H Slider Glider Window Screen, SL1, BetterVue Mesh, Black

  • Mfr # SL1-L48-MSBV-L00-H69-W30

  • Zoro # G613091515


product price:  $125.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Width
30 in
Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL1
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL1-L48-MSBV-L00-H69-W30
Zoro #
G613091515
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Height
69 in
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL1
Frame Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.