Shop RITESCREEN

30 in W x 70 in H Casement Window Screen, CA1, BetterVue Mesh, White

  • Mfr # CA1-C01-MSBV-L00-H70-W30
  • Zoro # G613551286

product price: 
$
142.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Width
30 in
Window Screen Type
Casement
Mesh Type
BetterVue
Series
CA1
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA1-C01-MSBV-L00-H70-W30
Zoro #
G613551286
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Height
70 in
Frame Thickness
3/8 in

Details

Window Screen Type
Casement
Mesh Type
BetterVue
Series
CA1
Frame Color
White

Ratings & reviews