30 in W x 75 in H Slider Glider Window Screen, SL7, BetterVue Mesh, White

  • Mfr # SL7-C01-MSBV-L00-H75-W30
  • Zoro # G712745678
product price: 
$
152.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Width
30 in
Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL7
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL7-C01-MSBV-L00-H75-W30
Zoro #
G712745678
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Height
75 in
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL7
Frame Color
White

Description

The SL7 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side-mounted pull rail for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.