Shop RITESCREEN
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30 in. W x 80 in H Sliding Screen Door, FG, Charcoal Fiberglass Mesh, Bronze
- Mfr # FG-KD3080FF-B16
- Zoro # G513791515
product price:Â
$
196.99
/ea
Key Features
Width
30 in.
Height
80 in
Frame Material
Aluminum
Frame Color
Bronze
Mesh Type
Charcoal Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG-KD3080FF-B16
- Zoro #
- G513791515
- UPC #
- 850049325387
- Country of Origin
- United States
Dimensions
- Width
- 30 in.
- Height
- 80 in
- Depth
- 0.9 in.
Details
- Item
- Patio Screen Door
- Frame Material
- Aluminum
- Frame Color
- Bronze
- Mesh Type
- Charcoal Fiberglass
- Screen Color
- Black
- Hand Orientation
- Left / Right; Left / Right
- Series
- FG
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.