Shop RITESCREEN

31 in W x 18 in H Casement Window Screen, CA5, UltraVue Mesh, Clay

  • Mfr # CA5-A22-MSUV-L00-H18-W31
  • Zoro # G013843929

product price: 
$
75.99
/ea

Key Features

Width
31 in
Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA5
Frame Color
Clay
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA5-A22-MSUV-L00-H18-W31
Zoro #
G013843929
UPC #
-
Country of Origin
United States

Dimensions

Width
31 in
Height
18 in

Details

Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA5
Frame Color
Clay

Description

The CA5 Uses Two Leaf Springs and Foam Gasket for a Superior Seal. Flanged for Sleek Fit, Wide Frame for Better Coverage

Ratings & reviews