31 in. W x 19 in. H Wicket Window Screen, WK2LR, Standard Aluminum Mesh, Bronze
- Mfr # WK2LR-Bronze-B16-MSAL-L00-Aluminum-H19-W31
- Zoro # G414185635
product price:Â
$
78.49
/ea
Key Features
Width
31 in.
Window Screen Type
Wicket
Mesh Type
Standard Aluminum
Series
WK2LR
Frame Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WK2LR-Bronze-B16-MSAL-L00-Aluminum-H19-W31
- Zoro #
- G414185635
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 31 in.
- Height
- 19 in.
- Frame Thickness
- 1.25 in
Details
- Window Screen Type
- Wicket
- Mesh Type
- Standard Aluminum
- Series
- WK2LR
- Frame Color
- Bronze
- Frame Material
- Aluminum
- Screen Color
- Bronze
Description
The WK2 is designed for a variety of window types, and features our proprietary wicket design for easy adjustment and controlled access to your windows. Add up to 2 wickets when customizing your wicket screen, with center, left, and right wicket locations. This robust window screen is reinforced by 1.25in extruded aluminum walls, thicker than any other extruded window screen in our catalog. The durable, weather-resistant aluminum frame is customizable to blend seamlessly with your unique space while providing unparalleled protection from the outdoors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.