
31 in. W x 23 in. H Wicket Window Screen, WK2LR, Standard Aluminum Mesh, Bronze
Mfr # WK2LR-Bronze-B16-MSBV-L00-BetterVue-H23-W31
Zoro # G414186120
product price:Â $84.79
/ea
Free Shipping & Returns
Key Features
Width
31 in.
Window Screen Type
Wicket
Mesh Type
Standard Aluminum
Series
WK2LR
Frame Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WK2LR-Bronze-B16-MSBV-L00-BetterVue-H23-W31
Zoro #
G414186120
UPC #
-
Country of Origin
United States
Dimensions
Width
31 in.
Height
23 in.
Frame Thickness
1.25 in
Details
Window Screen Type
Wicket
Mesh Type
Standard Aluminum
Series
WK2LR
Frame Color
Bronze
Frame Material
Aluminum
Screen Color
Bronze
Description
The WK2 is designed for a variety of window types, and features our proprietary wicket design for easy adjustment and controlled access to your windows. Add up to 2 wickets when customizing your wicket screen, with center, left, and right wicket locations. This robust window screen is reinforced by 1.25in extruded aluminum walls, thicker than any other extruded window screen in our catalog. The durable, weather-resistant aluminum frame is customizable to blend seamlessly with your unique space while providing unparalleled protection from the outdoors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.