Shop RITESCREEN

31 in W x 49 in H Slider Glider Window Screen, SL3, Charcoal Fiberglass Mesh, Black

  • Mfr # SL3-L48-MSFG-L00-H49-W31
  • Zoro # G313463766

product price: 
$
92.15
/ea

Key Features

Width
31 in
Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL3
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL3-L48-MSFG-L00-H49-W31
Zoro #
G313463766
UPC #
-
Country of Origin
United States

Dimensions

Width
31 in
Height
49 in
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
Charcoal Fiberglass
Series
SL3
Frame Color
Black

Ratings & reviews