Shop RITESCREEN

31 in W x 76 in H Casement Window Screen, CA1, UltraVue Mesh, Clay

  • Mfr # CA1-A22-MSUV-L00-H76-W31
  • Zoro # G513479703

product price: 
$
159.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Width
31 in
Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA1
Frame Color
Clay
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA1-A22-MSUV-L00-H76-W31
Zoro #
G513479703
UPC #
-
Country of Origin
United States

Dimensions

Width
31 in
Height
76 in
Frame Thickness
3/8 in

Details

Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA1
Frame Color
Clay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.