Shop RITESCREEN

31 in W x 76 in H Full Screen Window Screen, FS1, BetterVue Mesh, White

  • Mfr # FS1-C01-MSBV-L00-H76-W31
  • Zoro # G112957909

product price: 
$
152.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Width
31 in
Window Screen Type
Full Screen
Mesh Type
BetterVue
Series
FS1
Frame Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS1-C01-MSBV-L00-H76-W31
Zoro #
G112957909
UPC #
-
Country of Origin
United States

Dimensions

Width
31 in
Height
76 in
Frame Thickness
5/16 in

Details

Window Screen Type
Full Screen
Mesh Type
BetterVue
Series
FS1
Frame Color
White

Description

The FS1 is a streamlined, no-frills full screen model without any hardware for use in any type of window. The FS1 is an all-purpose screen option that enables homeowners with a variety of installation contexts, permanent and temporary alike!

Ratings & reviews