Shop RITESCREEN

31.5 in W x 34.25 in H Single hung Window Screen, SH2, UltraVue Mesh, Black

  • Mfr # SH2-L48-MSUV-L00-H34.25-W31.5
  • Zoro # G513794875

product price: 
$
92.99
/ea

Key Features

Width
31.5 in
Window Screen Type
Single hung
Mesh Type
UltraVue
Series
SH2
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SH2-L48-MSUV-L00-H34.25-W31.5
Zoro #
G513794875
UPC #
-
Country of Origin
United States

Dimensions

Width
31.5 in
Height
34.25 in
Mesh Size
31.5 in x 34.25 in
Frame Thickness
0.3125 in

Details

Window Screen Type
Single hung
Mesh Type
UltraVue
Series
SH2
Frame Color
Black
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black

Description

Transform your window frames into portraits of tranquility with our custom single-hung window screens. Designed for full compatibility with your unique single-hung window where only the bottom sash opens. An elegant screen solution for homes battling pests, frequent storms, water damage, and even nosey neighbors! Custom single-hung window screen replacements provide an instant aesthetic enhancement and an extra layer of protection in the most vulnerable areas of your home. Two leaf springs ensure easy installation and removal with a durable, weather-resistant aluminum frame. Custom single-hung window screens are an ideal solution for homeowners seeking a single-hung window screen replacement or adding a layer of protection to their existing single-hung window. Just because these screens set themselves apart, doesn't mean they have to stand out on the face of your home.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.