31.687 in W x 28.5 in H Full screen Window Screen, FS2, Charcoal fiberglass Mesh, White

  • Mfr # FS2-C01-MSFG-L00-H28.5-W31.687

  • Zoro # G413794722


product price:  $75.39
/ea
Free Shipping & Returns

Key Features

Width
31.687 in
Height
28.5 in
Window Screen Type
Full screen
Mesh Type
Charcoal fiberglass
Series
FS2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2-C01-MSFG-L00-H28.5-W31.687
Zoro #
G413794722
UPC #
-
Country of Origin
United States

Dimensions

Width
31.687 in
Height
28.5 in
Frame Thickness
0.3125 in
Mesh Size
31.687 in x 28.5 in

Details

Window Screen Type
Full screen
Mesh Type
Charcoal fiberglass
Series
FS2
Frame Color
White
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black

Description

Designed to cover your entire window from corner to corner, full screens are a versatile screen replacement option for homeowners seeking a straightforward window screen with an uncompromising, timeless aesthetic. Complementing both single-hung and double-hung windows alike, as well as a variety of other unique door screen openings, our custom full screens offer a no-hardware option for a simple, yet elegant screen solution. Full screens are often used in storm door screens that have a latching mechanism already in place, providing additional filtration and ventilation when needed. No matter your unique screen need, the full screen offers an extra layer of privacy and protection from the outdoors without impeding sightlines from the inside of your home. Our extruded full screen replacements provide best-in-class protection against the outdoors while revitalizing the look and feel of your home. If you're seeking a custom replacement window screen with the clearest views and unparalleled air filtration, a custom full screen makes your window screen replacement decision easy!

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.