Shop RITESCREEN

32 in W x 23 in H Full Screen Window Screen, FS2, BetterVue Mesh, Almond

  • Mfr # FS2-A29-MSBV-L00-H23-W32
  • Zoro # G212685818

product price: 
$
75.39
/ea

Key Features

Width
32 in
Window Screen Type
Full Screen
Mesh Type
BetterVue
Series
FS2
Frame Color
Almond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2-A29-MSBV-L00-H23-W32
Zoro #
G212685818
UPC #
-
Country of Origin
United States

Dimensions

Width
32 in
Height
23 in
Frame Thickness
5/16 in

Details

Window Screen Type
Full Screen
Mesh Type
BetterVue
Series
FS2
Frame Color
Almond

Description

The FS2 is an all-purpose screen without any hardware for use in any type of window. Our reverse-facing, no-hardware GenExt screen design enables a variety of installation possibilities, so long as there is a means of affixing the screen in the frame.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.