Ritescreen
32 in W x 27 in H Full Screen Window Screen, FS1, Aluminum Mesh, Black
Mfr # FS1-L48-MSAL-L00-H27-W32
Zoro # G412972688
product price: $75.39
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
Key Features
- Width 32 in
- Window Screen Type Full Screen
- Mesh Type Aluminum
- Series FS1
- Frame Color Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Ritescreen
- MFR # FS1-L48-MSAL-L00-H27-W32
- Zoro # G412972688
- Country of Origin United States
- Category Window Screens
Dimensions
Width | 32 in |
Height | 27 in |
Frame Thickness | 5/16 in |
Details
Window Screen Type | Full Screen |
Mesh Type | Aluminum |
Series | FS1 |
Frame Color | Black |
Description
The FS1 is a streamlined, no-frills full screen model without any hardware for use in any type of window. The FS1 is an all-purpose screen option that enables homeowners with a variety of installation contexts, permanent and temporary alike!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.