Shop RITESCREEN
See all product information
Create Account
32 in W x 32 in H Double-Hung Window Screen, DH1, Aluminum Mesh, Almond
- Mfr # DH1-A29-MSAL-L00-H32-W32
- Zoro # G713876500
product price:Â
$
73.99
/ea
Key Features
Width
32 in
Window Screen Type
Double-Hung
Mesh Type
Aluminum
Series
DH1
Frame Color
Almond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH1-A29-MSAL-L00-H32-W32
- Zoro #
- G713876500
- UPC #
- -
- Country of Origin
- United States
- Window Screen Type
- Double-Hung
- Mesh Type
- Aluminum
- Series
- DH1
- Frame Color
- Almond
Dimensions
- Width
- 32 in
- Height
- 32 in
Description
The DH1 is a double-hung window screen with two leaf springs and a lift rail for effortless installation and removal. It is a popular choice for the Home Depot American Craftsman windows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.