Shop RITESCREEN

32 in W x 56 in H Full Screen Window Screen, FS1, UltraVue Mesh, Black

  • Mfr # FS1-L48-MSUV-L00-H56-W32
  • Zoro # G512997581

product price: 
$
110.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Width
32 in
Window Screen Type
Full Screen
Mesh Type
UltraVue
Series
FS1
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS1-L48-MSUV-L00-H56-W32
Zoro #
G512997581
UPC #
-
Country of Origin
United States

Dimensions

Width
32 in
Height
56 in
Frame Thickness
5/16 in

Details

Window Screen Type
Full Screen
Mesh Type
UltraVue
Series
FS1
Frame Color
Black

Description

The FS1 is a streamlined, no-frills full screen model without any hardware for use in any type of window. The FS1 is an all-purpose screen option that enables homeowners with a variety of installation contexts, permanent and temporary alike!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.