Shop RITESCREEN
Additional $90.00 delivery surcharge applies per item.
See details
See all product information
Create Account
32 in W x 78 in H Double-Hung Window Screen, DH6, UltraVue Mesh, Almond
- Mfr # DH6-A29-MSUV-L00-H78-W32
- Zoro # G214000312
product price:Â
$
159.99
/ea
Key Features
Width
32 in
Window Screen Type
Double-Hung
Mesh Type
UltraVue
Series
DH6
Frame Color
Almond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH6-A29-MSUV-L00-H78-W32
- Zoro #
- G214000312
- UPC #
- -
- Country of Origin
- United States
- Window Screen Type
- Double-Hung
- Mesh Type
- UltraVue
- Series
- DH6
- Frame Color
- Almond
Dimensions
- Width
- 32 in
- Height
- 78 in
Description
The DH6 is a double-hung window screen that utilizes two leaf springs to help secure the screen in your window and a pull rail for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.