Shop RITESCREEN
See all product information
Create Account
32.313 in W x 28.438 in H Full screen Window Screen, FS1, Charcoal fiberglass Mesh, Black
- Mfr # FS1-L48-MSFG-L00-H28.438-W32.313
- Zoro # G513794172
product price:Â
$
75.39
/ea
Key Features
Width
32.313 in
Window Screen Type
Full screen
Mesh Type
Charcoal fiberglass
Series
FS1
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS1-L48-MSFG-L00-H28.438-W32.313
- Zoro #
- G513794172
- UPC #
- -
- Country of Origin
- United States
- Window Screen Type
- Full screen
- Mesh Type
- Charcoal fiberglass
- Series
- FS1
- Frame Color
- Black
- Frame Material
- Aluminum
- Screen Material
- Fiberglass
- Screen Color
- Black
Dimensions
- Width
- 32.313 in
- Height
- 28.438 in
- Mesh Size
- 32.313 in x 28.438 in
- Frame Thickness
- 0.3125 in
Description
Designed to cover your entire window from corner to corner, full screens are a versatile screen replacement option for homeowners seeking a straightforward window screen with an uncompromising, timeless aesthetic. Complementing both single-hung and double-hung windows alike, as well as a variety of other unique door screen openings, our custom full screens offer a no-hardware option for a simple, yet elegant screen solution. Full screens are often used in storm door screens that have a latching mechanism already in place, providing additional filtration and ventilation when needed. No matter your unique screen need, the full screen offers an extra layer of privacy and protection from the outdoors without impeding sightlines from the inside of your home. Our extruded full screen replacements provide best-in-class protection against the outdoors while revitalizing the look and feel of your home. If you're seeking a custom replacement window screen with the clearest views and unparalleled air filtration, a custom full screen makes your window screen replacement decision easy!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.