
32.313 in. W x 34.313 in. H Double-Hung Window Screen, DH2, Standard Aluminum Mesh, Black
Mfr # DH2-L48-MSBV-L00-H34.313-W32.313
Zoro # G013794689
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Width
32.313 in.
Window Screen Type
Double-Hung
Mesh Type
Standard Aluminum
Series
DH2
Frame Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DH2-L48-MSBV-L00-H34.313-W32.313
Zoro #
G013794689
UPC #
-
Country of Origin
United States
Dimensions
Width
32.313 in.
Height
34.313 in.
Frame Thickness
5/16"
Details
Window Screen Type
Double-Hung
Mesh Type
Standard Aluminum
Series
DH2
Frame Color
Black
Frame Material
Aluminum
Screen Color
Black
Description
RiteScreen's custom double-hung window screens are handcrafted to effortlessly complement the look and versatility of your unique double-hung window frame. Whether seeking a double-hung window screen replacement or adding a new screen to your double-hung window, our custom screen solutions are tailored to your specific need. These double-hung replacement screens are designed to blend seamlessly with your home's exterior while providing long-lasting durability, privacy, and protection against the outdoors. A custom window screen replacement that balances modern design and durability with a timeless, double-hung look. With full and double-hung half screens designed to accommodate the movement of two sliding sashes, warm air can escape from the top while cool breezes enter from beneath. Sleek design, elegant fit, and full ventilation control? It's no wonder the double-hung window frame is the most popular style in the USA!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.