Shop RITESCREEN

33 in. W x 30 in. H Slider Glider Window Screen, SL6, Standard Aluminum Mesh, Almond

  • Mfr # SL6-A29-MSAL-L00-H30-W33
  • Zoro # G013592216

product price: 
$
90.99
/ea

Key Features

Width
33 in.
Window Screen Type
Slider Glider
Mesh Type
Standard Aluminum
Series
SL6
Frame Color
Almond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL6-A29-MSAL-L00-H30-W33
Zoro #
G013592216
UPC #
-
Country of Origin
United States

Dimensions

Width
33 in.
Height
30 in.
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
Standard Aluminum
Series
SL6
Frame Color
Almond
Frame Material
Aluminum
Screen Color
Almond

Description

The SL6 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side

Ratings & reviews