Shop RITESCREEN
See all product information
Create Account
33 in. W x 34.188 in. H Double-Hung Window Screen, DH3, Standard Aluminum Mesh, White
- Mfr # DH3-C01-MSAL-L00-H34.188-W33
- Zoro # G013793842
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Width
33 in.
Height
34.188 in.
Window Screen Type
Double-Hung
Mesh Type
Standard Aluminum
Series
DH3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH3-C01-MSAL-L00-H34.188-W33
- Zoro #
- G013793842
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 33 in.
- Height
- 34.188 in.
- Frame Thickness
- 5/16"
Details
- Window Screen Type
- Double-Hung
- Mesh Type
- Standard Aluminum
- Series
- DH3
- Frame Color
- White
- Frame Material
- Aluminum
- Screen Color
- White
Description
Compatible window frames are easily identifiable by the dimples or pin holes in the screen channel, enabling homeowners to affix the screen in place. RiteScreen's custom double-hung window screens are handcrafted to effortlessly complement the look and versatility of your unique double-hung window frame. Whether seeking a double-hung window screen replacement or adding a new screen to your double-hung window, our custom screen solutions are tailored to your specific need. These double-hung replacement screens are designed to blend seamlessly with your home's exterior while providing long-lasting durability, privacy, and protection against the outdoors. A custom window screen replacement that balances modern design and durability with a timeless, double-hung look. With full and double-hung half screens designed to accommodate the movement of two sliding sashes, warm air can escape from the top while cool breezes enter from beneath. Sleek design, elegant fit, and full ventilation control? It's no wonder the double-hung window frame is the most popular style in the USA!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.