33 in. W x 43 in. H Slider Glider Window Screen, SL5, BetterVue Mesh, Almond

  • Mfr # SL5-A29-MSBV-L00-H43-W33

  • Zoro # G513423690


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Width
33 in.
Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL5
Frame Color
Almond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL5-A29-MSBV-L00-H43-W33
Zoro #
G513423690
UPC #
-
Country of Origin
United States

Dimensions

Width
33 in.
Height
43 in.
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL5
Frame Color
Almond

Description

The SL5 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.