33 in W x 57 in H Double-Hung Window Screen, DH6, Charcoal Fiberglass Mesh, Black

  • Mfr # DH6-L48-MSFG-L00-H57-W33
  • Zoro # G114012439
product price: 
$
121.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Width
33 in
Window Screen Type
Double-Hung
Mesh Type
Charcoal Fiberglass
Series
DH6
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH6-L48-MSFG-L00-H57-W33
Zoro #
G114012439
UPC #
-
Country of Origin
United States
Window Screen Type
Double-Hung
Mesh Type
Charcoal Fiberglass
Series
DH6
Frame Color
Black

Dimensions

Width
33 in
Height
57 in

Description

The DH6 is a double-hung window screen that utilizes two leaf springs to help secure the screen in your window and a pull rail for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.