
33 in W x 66 in H Double-Hung Window Screen, DH3, UltraVue Mesh, Black
Mfr # DH3-L48-MSUV-L00-H66-W33
Zoro # G212600767
product price:Â $148.99
/eaKey Features
Width
33 in
Window Screen Type
Double-Hung
Mesh Type
UltraVue
Series
DH3
Frame Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DH3-L48-MSUV-L00-H66-W33
Zoro #
G212600767
UPC #
-
Country of Origin
United States
Dimensions
Width
33 in
Height
66 in
Frame Thickness
5/16 in
Details
Window Screen Type
Double-Hung
Mesh Type
UltraVue
Series
DH3
Frame Color
Black
Description
The DH3 is a double-hung style window screen model that utilizes two pull latch assemblies to help secure the screen in your window. Compatible frames are easily identifiable by the dimples or pin holes in the screen channel, enabling homeowners to affix the screen in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.