33 in W x 74 in H Wicket Window Screen, WK1, BetterVue Mesh, White
- Mfr # WK1-C01-MSBV-L00-H74-W33
- Zoro # G513737032
product price:Â
$
172.99
/ea
Key Features
Width
33 in
Window Screen Type
Wicket
Mesh Type
BetterVue
Series
WK1
Frame Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WK1-C01-MSBV-L00-H74-W33
- Zoro #
- G513737032
- UPC #
- -
- Country of Origin
- United States
- Window Screen Type
- Wicket
- Mesh Type
- BetterVue
- Series
- WK1
- Frame Color
- White
Dimensions
- Width
- 33 in
- Height
- 74 in
- Frame Thickness
- 1.25 in
Description
The WK1 is designed for a variety of window types, and features our proprietary wicket design for easy adjustment and controlled access to your windows. Add up to 5 wickets when customizing your wicket screen!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.