Shop RITESCREEN
See all product information
Create Account
33.128 in. W x 31.07 in. H Double-Hung Window Screen, DH2, Standard Aluminum Mesh, Black
Mfr # DH2-L48-MSBV-L00-H31.07-W33.128
Zoro # G013793750
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Width
33.128 in.
Height
31.07 in.
Window Screen Type
Double-Hung
Mesh Type
Standard Aluminum
Series
DH2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH2-L48-MSBV-L00-H31.07-W33.128
- Zoro #
- G013793750
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 33.128 in.
- Height
- 31.07 in.
- Frame Thickness
- 5/16"
Details
- Window Screen Type
- Double-Hung
- Mesh Type
- Standard Aluminum
- Series
- DH2
- Frame Color
- Black
- Frame Material
- Aluminum
- Screen Color
- Black
Description
RiteScreen's custom double-hung window screens are handcrafted to effortlessly complement the look and versatility of your unique double-hung window frame. Whether seeking a double-hung window screen replacement or adding a new screen to your double-hung window, our custom screen solutions are tailored to your specific need. These double-hung replacement screens are designed to blend seamlessly with your home's exterior while providing long-lasting durability, privacy, and protection against the outdoors. A custom window screen replacement that balances modern design and durability with a timeless, double-hung look. With full and double-hung half screens designed to accommodate the movement of two sliding sashes, warm air can escape from the top while cool breezes enter from beneath. Sleek design, elegant fit, and full ventilation control? It's no wonder the double-hung window frame is the most popular style in the USA!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.