
33.25 in W x 29.438 in H Double hung Window Screen, DH3, UltraVue Mesh, Black
Mfr # DH3-L48-MSUV-L00-H29.438-W33.25
Zoro # G513793939
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Width
33.25 in
Window Screen Type
Double hung
Mesh Type
UltraVue
Series
DH3
Frame Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DH3-L48-MSUV-L00-H29.438-W33.25
Zoro #
G513793939
UPC #
-
Country of Origin
United States
Dimensions
Width
33.25 in
Height
29.438 in
Mesh Size
33.25 in x 29.438 in
Frame Thickness
0.3125 in
Details
Window Screen Type
Double hung
Mesh Type
UltraVue
Series
DH3
Frame Color
Black
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black
Description
Compatible window frames are easily identifiable by the dimples or pin holes in the screen channel, enabling homeowners to affix the screen in place. RiteScreen's custom double-hung window screens are handcrafted to effortlessly complement the look and versatility of your unique double-hung window frame. Whether seeking a double-hung window screen replacement or adding a new screen to your double-hung window, our custom screen solutions are tailored to your specific need. These double-hung replacement screens are designed to blend seamlessly with your home's exterior while providing long-lasting durability, privacy, and protection against the outdoors. A custom window screen replacement that balances modern design and durability with a timeless, double-hung look. With full and double-hung half screens designed to accommodate the movement of two sliding sashes, warm air can escape from the top while cool breezes enter from beneath. Sleek design, elegant fit, and full ventilation control? It's no wonder the double-hung window frame is the most popular style in the USA!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.