
33.25 in W x 33.938 in H Single hung Window Screen, SH1, UltraVue Mesh, White
Mfr # SH1-C01-MSUV-L00-H33.938-W33.25
Zoro # G513793977
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Width
33.25 in
Window Screen Type
Single hung
Mesh Type
UltraVue
Series
SH1
Frame Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SH1-C01-MSUV-L00-H33.938-W33.25
Zoro #
G513793977
UPC #
-
Country of Origin
United States
Dimensions
Width
33.25 in
Height
33.938 in
Frame Thickness
0.3125 in
Mesh Size
33.25 in x 33.938 in
Details
Window Screen Type
Single hung
Mesh Type
UltraVue
Series
SH1
Frame Color
White
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black
Description
Transform your window frames into portraits of tranquility with our custom single-hung window screens. Designed for full compatibility with your unique single-hung window where only the bottom sash opens. An elegant screen solution for homes battling pests, frequent storms, water damage, and even nosey neighbors! Custom single-hung window screen replacements provide an instant aesthetic enhancement and an extra layer of protection in the most vulnerable areas of your home. Two leaf springs ensure easy installation and removal with a durable, weather-resistant aluminum frame. Custom single-hung window screens are an ideal solution for homeowners seeking a single-hung window screen replacement or adding a layer of protection to their existing single-hung window. Just because these screens set themselves apart, doesn't mean they have to stand out on the face of your home.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.