
34 0.5625 in W x 76 0.125 in H Sliding Screen Door, KD.144EXT, PetScreen Mesh, White
Mfr # KD.144EXT-C01-MSPT-H76 0.125 - W34 0.5625-RH
Zoro # G814676917
product price:Â $163.99
/ea
Free Shipping & Returns
Key Features
Width
34 0.5625 in
Frame Material
Aluminum
Frame Color
White
Door Type
Patio Screen Door
Mesh Type
PetScreen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KD.144EXT-C01-MSPT-H76 0.125 - W34 0.5625-RH
Zoro #
G814676917
UPC #
-
Country of Origin
United States
Dimensions
Width
34 0.5625 in
Height
76 0.125 in
Mesh Size
34 0.5625 in x 76 0.125 in
Details
Frame Material
Aluminum
Frame Color
White
Door Type
Patio Screen Door
Mesh Type
PetScreen
Screen Color
Black
Screen Material
Fiberglass
Hand Orientation
Right Hand
Series
KD.144EXT
Description
Fully Customizable Patio Screen Door for Easy DIY Assembly: H76, 0.125'' W34, 0.5625''. RiteScreens Custom DIY Sliding Patio Screen Door is the perfect choice for homeowners, buildings, and contractors looking to replace their sliding door screens with a fully customizable solution. Made for DIYers of all skill levels, this screen door is built to your specifications and shipped in easy-to-assemble parts. Featuring PetScreen technology 7X strength of traditional fiberglass screen and mitered corners. Built with a heavy-duty extruded aluminum frame, this door offers exceptional durability, resisting warping, discoloration, and corrosion from water and weather exposure. Its innovative roller system ensures a smooth glide every time, while mitered corners provide stability and a clean, polished look.This sleek and functional sliding door screen is designed to enhance your homes aesthetic while providing year-round protection. Ideal for patio screen doors, storm doors, or porch screen doors, RiteScreen has created a comprehensive replacement solution for any sliding screen door space! .
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.