Ritescreen
34 in W x 18 in H Slider / glider Window Screen, SL6, Charcoal fiberglass Mesh, White
Mfr # SL6-C01-MSFG-L00-H18-W34
Zoro # G113605250
product price: $75.39
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
- Width 34 in
- Window Screen Type Slider / glider
- Mesh Type Charcoal fiberglass
- Series SL6
- Frame Color White
Get a 10% off coupon
Free 30-day returns
Return Policy Get 30 days to pay with Net 30
Apply Now Real support from real people
Contact our U.S. based team Product Information
- Brand Ritescreen
- MFR # SL6-C01-MSFG-L00-H18-W34
- Zoro # G113605250
- Country of Origin United States
- Category Window Screens
Dimensions
Width | 34 in |
Height | 18 in |
Mesh Size | 34 in x 18 in |
Frame Thickness | 0.3125 in |
Details
Window Screen Type | Slider / glider |
Mesh Type | Charcoal fiberglass |
Series | SL6 |
Frame Color | White |
Frame Material | Aluminum |
Screen Material | Fiberglass |
Screen Color | Black |
Description
The SL6 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.