Shop RITESCREEN

34 in W x 55 in H Single-Hung Window Screen, SH1, UltraVue Mesh, Black

  • Mfr # SH1-L48-MSUV-L00-H55-W34
  • Zoro # G013054516

product price: 
$
121.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Width
34 in
Window Screen Type
Single-Hung
Mesh Type
UltraVue
Series
SH1
Frame Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SH1-L48-MSUV-L00-H55-W34
Zoro #
G013054516
UPC #
-
Country of Origin
United States

Dimensions

Width
34 in
Height
55 in
Frame Thickness
5/16 in

Details

Window Screen Type
Single-Hung
Mesh Type
UltraVue
Series
SH1
Frame Color
Black

Description

The SH1 is a single-hung window screen that utilizes two leaf springs to help secure the screen in your window. This durable aluminum GenExt screen has a lift rail built into the perimeter of the frame for effortless installation and removal, regardless of the window's location.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.