35-1/2in W x 75-5/16in H Sliding Screen Door, KD.144EXT, Petscreen Mesh, White; White
- Mfr # KD.144EXT-C01-MSPT-H75 0.3125 - W35 0.5-RH
- Zoro # G814675446
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Width
35-1/2in
Height
75-5/16in
Frame Color
White; White
Mesh Type
Petscreen
Mesh Size
H 75-5/16in - W 35-1/2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KD.144EXT-C01-MSPT-H75 0.3125 - W35 0.5-RH
- Zoro #
- G814675446
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 35-1/2in
- Height
- 75-5/16in
- Mesh Size
- H 75-5/16in - W 35-1/2in
Details
- Frame Color
- White; White
- Mesh Type
- Petscreen
- Hand Orientation
- Right Hand
- Series
- KD.144EXT
Description
Fully Customizable Patio Screen Door for Easy DIY Assembly: H75, 0.3125'' W35, 0.5''. RiteScreens Custom DIY Sliding Patio Screen Door is the perfect choice for homeowners, buildings, and contractors looking to replace their sliding door screens with a fully customizable solution. Made for DIYers of all skill levels, this screen door is built to your specifications and shipped in easy-to-assemble parts. Featuring PetScreen technology 7X strength of traditional fiberglass screen and mitered corners. Built with a heavy-duty extruded aluminum frame, this door offers exceptional durability, resisting warping, discoloration, and corrosion from water and weather exposure. Its innovative roller system ensures a smooth glide every time, while mitered corners provide stability and a clean, polished look.This sleek and functional sliding door screen is designed to enhance your homes aesthetic while providing year-round protection. Ideal for patio screen doors, storm doors, or porch screen doors, RiteScreen has created a comprehensive replacement solution for any sliding screen door space! .
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.