35 in W x 23 in H Awning Window Screen, CA3, BetterVue Mesh, White
- Mfr # CA3-C01-MSBV-L00-H23-W35
- Zoro # G513700999
product price:Â
$
78.99
/ea
Key Features
Width
35 in
Window Screen Type
Awning
Mesh Type
BetterVue
Series
CA3
Frame Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA3-C01-MSBV-L00-H23-W35
- Zoro #
- G513700999
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 35 in
- Height
- 23 in
- Frame Thickness
- 7/16 in
Details
- Window Screen Type
- Awning
- Mesh Type
- BetterVue
- Series
- CA3
- Frame Color
- White
Description
The CA3 is our awning-style casement window screen model that utilizes two leaf springs to help secure the screen in your window and a wider frame for better coverage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.