
35 in W x 32 in H Casement Window Screen, CA4, BetterVue Mesh, Black
Mfr # CA4-L48-MSBV-L00-H32-W35
Zoro # G713800482
product price:Â $79.99
/ea
Free Shipping & Returns
Key Features
Width
35 in
Window Screen Type
Casement
Mesh Type
BetterVue
Series
CA4
Frame Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA4-L48-MSBV-L00-H32-W35
Zoro #
G713800482
UPC #
-
Country of Origin
United States
Dimensions
Width
35 in
Height
32 in
Details
Window Screen Type
Casement
Mesh Type
BetterVue
Series
CA4
Frame Color
Black
Description
The CA4 is a casement style window screen model that utilizes four side latches to help secure the screen in your window and a wider frame for better coverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.